Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dehumidifier, Yellow, 20.16 in, 115 V

  • Mfr # IROL70-56DY

  • Zoro # G915220415


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Width
20.16 in
Height
35.87 in
Color
Yellow
Depth
20.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IROL70-56DY
Zoro #
G915220415
UPC #
254063195139
Country of Origin
China

Dimensions

Width
20.16 in
Height
35.87 in
Depth
20.08 in

Details

Item
Dehumidifier
Voltage
115 V
Color
Yellow
Type
Bucketless
Capacity/24 Hrs. @ 90% RH
150 US pints per day
Fan Speed
1
Application
Domestic / Commercial

Description

The heavy-duty commercial dehumidifier is the best choice for anyone in need of an industrial dehumidifier. Effectively removes up to 150 PPD under 95 degrees farenheit/90%RH condition, and removes up to 127PPD under 86 degrees farenheit/80%RH. This unit boasts a 350 CFM dehumidifying capacity that can easily and quickly dry out basements. It is well suited for large spaces up to 6,000 sq. ft. making it perfect for use in industrial basements, warehouses, gyms, garages, pools, grow rooms, workshops, libraries, construction sites and even dirt-floor cellars.


  • It comes equipped with a high-dense washable filter that safeguards internal components from damage caused by dust and other particles and other particles while ensuring maximum airflow throughout the operation, ensures efficient operation and long-term use, for best performance, we recommend washing the filter once every 2-3 months
  • This industrial dehumidifier is equipped with a smart LCD control panel that displays humidity levels in real-time to ensure optimal humidity levels in a large room, simply set a desired humidity level on the control panel the humidity set can be adjusted within a range of 20%~90%, catering to different needs
  • For added convenience, this industrial dehumidifier features a built-in 24-hours timer and auto defrost function that activates automatically when the unit reaches below optimal temperatures, ensuring safe and efficient operation additionally, the dehumidifier features an auto-restart function which activates after power outages, guaranteeing continuous operation
  • It includes a 16.4 ft drain hose for continuous self-draining that you can connect to a washing machine drain or sink, place in the basement or upstairs near the basement stairs, it has a built-in pump that drains up to 16.4 ft. Pump drainage can make it easy for you to avoid manual drainage and improper placement of drainage pipes so that condensate backflow leads to machine damage
  • Control the fast and efficient defrost process truly enables the dehumidifier to work at low temperatures (41°F) and if frost is detected on the coil, an automatic defrost cycle runs to avoid frost and build-up related issues it eliminates the need for the unit to be stopped periodically during the defrosting process, saving energy and allowing the unit to continue running longer
  • this dehumidifier has automatic turn on and automatic shut-off functions after the power is turned on, the machine will start automatically when the ambient humidity is higher than the set humidity similarly, when the ambient humidity is lower than the set humidity, it will automatically shut off this efficient dehumidification also saves money on your utility bill
  • when the machine is running, an unexpected power outage occurs if the plug is not unplugged after a power outage, the machine can return to the humidity setting value before the unexpected power outage the next time the power is restored but the time setting will be reset
  • he inner filter can protect internal components from dust when dehumidifying, don't operate the dehumidifier without a filter because dirt and lint maybe clog it, we suggest you clean it twice a week

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.