
Dehumidifier, Yellow, 20.28 in, 115 V
Mfr # IROL50-56DY
Zoro # G115220420
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Voltage
115 V
Width
20.28 in
Height
32.48 in
Color
Yellow
Type
Bucketless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IROL50-56DY
Zoro #
G115220420
UPC #
254063195122
Country of Origin
China
Dimensions
Width
20.28 in
Height
32.48 in
Depth
16.93 in
Details
Item
Dehumidifier
Voltage
115 V
Color
Yellow
Type
Bucketless
Fan Speed
1
Capacity/24 Hrs. @ 90% RH
110 US pints per day
Application
Domestic / Commercial
Description
The heavy-duty commercial dehumidifier is the best choice for anyone in need of an industrial dehumidifier. Effectively removes up to 110 pt. per day at 86 degrees farenheit/80%RH relative humidity. This unit boasts a 350 CFM dehumidifying capacity that can easily and quickly dry out basements. It is well suited for large spaces 4,000-5000 sq. ft. making it perfect for use in industrial basements, warehouses, gyms, garages, pools, grow rooms, workshops, libraries, construction sites, and even dirt-floor cellars.
- It comes equipped with a high-dense washable filter that safeguards internal components from damage caused by dust and other particles and other particles while ensuring maximum airflow throughout the operation, ensures efficient operation and long-term use, for best performance, we recommend washing the filter once every 2-3 months
- This industrial dehumidifier is equipped with a smart LCD control panel that displays humidity levels in real-time to ensure optimal humidity levels in a large room, simply set a desired humidity level on the control panel the humidity set can be adjusted within a range of 20%~90%, catering to different needs
- For added convenience, this industrial dehumidifier features a built-in 24-hours timer and auto defrost function that activates automatically when the unit reaches below optimal temperatures, ensuring safe and efficient operation additionally, the dehumidifier features an auto-restart function which activates after power outages, guaranteeing continuous operation
- It includes a 16.4 ft drain hose for continuous self-draining that you can connect to a washing machine drain or sink, place in the basement or upstairs near the basement stairs, it has a built-in pump that drains up to 16.4 ft. Pump drainage can make it easy for you to avoid manual drainage and improper placement of drainage pipes so that condensate backflow leads to machine damage
- Control the fast and efficient defrost process truly enables the dehumidifier to work at low temperatures (41°F) and if frost is detected on the coil, an automatic defrost cycle runs to avoid frost and build-up related issues it eliminates the need for the unit to be stopped periodically during the defrosting process, saving energy and allowing the unit to continue running longer
- this dehumidifier has automatic turn on and automatic shut-off functions after the power is turned on, the machine will start automatically when the ambient humidity is higher than the set humidity similarly, when the ambient humidity is lower than the set humidity, it will automatically shut off this efficient dehumidification also saves money on your utility bill
- when the machine is running, an unexpected power outage occurs if the plug is not unplugged after a power outage, the machine can return to the humidity setting value before the unexpected power outage the next time the power is restored but the time setting will be reset
- the inner filter can protect internal components from dust when dehumidifying, don't operate the dehumidifier without a filter because dirt and lint maybe clog it, we suggest you clean it twice a week
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.