Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dehumidifiers, 11 pints, White, 11.5 in, 115V

  • Mfr # ZR2001EE

  • Zoro # G713327354


original price: $398.99
23% off
new price: $305.90
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
11.5 in
Color
White
Capacity/24 Hrs. @ 90% RH
125 US pints per day
Depth
25.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR2001EE
Zoro #
G713327354
UPC #
378054187689
Country of Origin
China

Dimensions

Width
11.5 in
Depth
25.59 in

Details

Item
Dehumidifiers
Voltage
115V
Color
White
Capacity/24 Hrs. @ 90% RH
125 US pints per day
Fan Speed
3
Bucket Capacity
11 pints

Description

This dehumidifier is different from other dehumidifiers on the market, and there are 3-color indicator to display real time ambient humidity. You also can set humidity level ranging from RH 40% to RH 80% to meet your needs. 125 pt. of dehumidification capacity, the largest covered area up to 6,000 sq. ft., suitable for large rooms, basements, homes, bathrooms, bedrooms.


  • Real time humidity level the tech LED screen interface can be touched to adjust set humidity level, and the real time humidity date is displayed on the screen in the top of center, a 3-color indicator located on the outer ring of the screen shows the ambient humidity range.
  • Multi-function in dehumidify 3-speed fan adjustment could affect the rapid of dehumidify (low, medium and high), after making sure the drainage prepared well, 0-24hour setting allows you to set automatic on and off, now, you can concentrated on your own business, clothes drying mode let you flat clothes dry in short time.
  • Auto defrosting when the room temperature is lower than 32°F, our dehumidify will automatically defrost with indicator light on, no worries on ice buildup on the coils, it can cause the units to malfunction, the unit works continuously and efficiently without periodic stopping during the defrosting process, not only saving the energy but also making the unit last longer.
  • Low-energy compressor this commercial dehumidifier features a powerful, low-energy compressor that removes up to 125 pt. of moisture per day (at 95°H, 90%RH), meanwhile, it helps you save energy and reducing your utility bill.
  • Air purify function with a UV sterilizing lamp and washable and removable air filter inside, the 2-in-1 air treatment is both a dehumidifier and an air purifier, providing you with cleaner and fresher air by decomposing odor, allergen, and other pollutants, (note: the machine does not dehumidify in purification mode.
  • 3 drain ways manual drainage, continuous drainage and pump drainage. 13-Pt/6.2L water tank and 4ft drain hose provide flexible drain options.
  • Pump Drainage Built-in pump included, come with a 1.2 meters hose for pump drainage. The pump drainage height is recommended not to exceed 5 meters. Before using this way of drainage, please make sure the hose connected well with the right hole on the back. Mentioned in our fourth image.
  • Easy to move 360°wheels for easy movement, you can move it anywhere you want.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.