Zoro Homepage

Dehumidifiers, 8.5 pints, White, 14.49 in, 115V

  • Mfr # ZR2003EE

  • Zoro # G813327346


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
14.49 in
Color
White
Capacity/24 Hrs. @ 90% RH
70 US pints per day
Fan Speed
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR2003EE
Zoro #
G813327346
UPC #
378054187641
Country of Origin
China

Dimensions

Width
14.49 in
Depth
20.47 in

Details

Item
Dehumidifiers
Voltage
115V
Color
White
Capacity/24 Hrs. @ 90% RH
70 US pints per day
Fan Speed
3
Bucket Capacity
8.5 pints

Description

This dehumidifier is different from other dehumidifiers on the market. It has a 3-color indicator light to display the real-time ambient humidity. Its small and round shape makes it cute and beautiful in every corner of the home. The dehumidification capacity is 70pt, and the maximum coverage area can reach 4,500 square feet. It is suitable for medium-sized rooms, basements, residences, bathrooms, and bedrooms.


  • The intelligent control panel is located on the top of the machine and controls the on/off and humidity levels. You can set the humidity range between 40%RH and 80%RH to meet your needs. The 3-speed fan enhances dehumidifying when the humidity level is too high. The clothes drying mode dries flat clothes in a short time.
  • Our dehumidifiers will automatically defrost when the room temperature falls below 32°F, preventing coils from icing up and causing equipment malfunction and increasing dehumidifier life time.
  • if you choose manual drainage, the water tank capacity up to 4.8 L, the indicator light will light up and beep when the water tank is full. If you choose continuous drainage, insert the hose into the continuous drainage hole.
  • This commercial dehumidifier adopts a powerful low energy consumption compressor, allowing you to save money while efficiently dehumidifying the air.
  • you can set the machine to stop running at regular intervals, or you can set the machine to turn on regularly at the time you set for dehumidifying.
  • with handles on both sides of the machine and 360-degree wheels on the bottom, you can easily move the unit to the place you need to dehumidify.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.