Zoro Homepage

Dehumidifiers, White, 16.93 in, 115V

  • Mfr # ZROL50-56

  • Zoro # G713327347


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
16.93 in
Color
White
Depth
32.48 in
Fan Speed
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZROL50-56
Zoro #
G713327347
UPC #
331377143039
Country of Origin
China

Dimensions

Width
16.93 in
Depth
32.48 in

Details

Item
Dehumidifiers
Voltage
115V
Color
White
Fan Speed
1

Description

The heavy-duty commercial dehumidifier is the best choice for anyone in need of an industrial dehumidifier. Effectively removes up to 110 pt. per day at 86 DegF/80% relative humidity. This unit boasts a 350 CFM dehumidifying capacity that can easily and quickly dry out basements. It is well suited for large spaces 4,000-5,000 sq. ft. making it perfect for use in industrial basements, warehouses, gyms, garages, pools, grow rooms, workshops, libraries, construction sites, and even dirt-floor cellars.
  • Heavy-duty industrial and commercial dehumidifier】 It comes equipped with a high-dense washable filter that safeguards internal components from damage caused by dust and other particles and other particles while ensuring maximum airflow throughout the operation, ensures efficient operation and long-term use, for best performance, we recommend washing the filter once every 2-3 months
  • Equipped with a smart LCD control panel that displays humidity levels in real-time to ensure optimal humidity levels in a large room, simply set a desired humidity level on the control panel the humidity set can be adjusted within a range of 20%~90%, catering to different needs
  • For added convenience, this industrial dehumidifier features a built-in 24-hours timer and auto defrost function that activates automatically when the unit reaches below optimal temperatures, ensuring safe and efficient operation additionally, the dehumidifier features an auto-restart function which activates after power outages, guaranteeing continuous operation
  • It includes a 16.4 ft drain hose for continuous self-draining that you can connect to a washing machine drain or sink, place in the basement or upstairs near the basement stairs, it has a built-in pump that drains up to 16.4 ft. Pump drainage can make it easy for you to avoid manual drainage and improper placement of drainage pipes so that condensate backflow leads to machine damage
  • Control the fast and efficient defrost process truly enables the dehumidifier to work at low temperatures (41°F) and if frost is detected on the coil, an automatic defrost cycle runs to avoid frost and build-up related issues it eliminates the need for the unit to be stopped periodically during the defrosting process, saving energy and allowing the unit to continue running longer
  • This dehumidifier has automatic turn on and automatic shut-off functions after the power is turned on, the machine will start automatically when the ambient humidity is higher than the set humidity similarly, when the ambient humidity is lower than the set humidity, it will automatically shut off this efficient dehumidification also saves money on your utility bill
  • When the machine is running, an unexpected power outage occurs if the plug is not unplugged after a power outage, the machine can return to the humidity setting value before the unexpected power outage the next time the power is restored but the time setting will be reset
  • Washable air filter the inner filter can protect internal components from dust when dehumidifying, don't operate the dehumidifier without a filter because dirt and lint maybe clog it, we suggest you clean it twice a week
  • Durable metal case-corrosion resistance. It is made of sturdy metal frame which is not easy to deform and durable for long service life, that can be impact-resistant and corrosion-resistant to withstand harsh water damage and high-humidity working environments, built with an ergonomically recessed handle, 2-wheels and 2-pieces 360° castors with locks for easy transport and more steadily, 2 castors feature a special locking mechanism to secure the appliance on uneven surfaces
  • Our products have complied with safety standards, please refer to the instruction manual before use, with any issues so that we can resolve them according to your feedback, could you please feel free contact us.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.