
Drum Fan, 42 in Blade Dia, 2 Speeds Speeds, 120, 44 in W
Mfr # IR-FAN7803
Zoro # G412489063
original price:Â $543.99 , new price: $402.91 , 25 percent off
new price:Â $402.91
/eaKey Features
Blade Diameter
42 in
Number of Speeds
2 Speeds
Voltage
120
Width
44 in
Includes
No Battery Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-FAN7803
Zoro #
G412489063
UPC #
334182713411
Country of Origin
China
Dimensions
Blade Diameter
42 in
Width
44 in
Length
45 in
Details
Number of Speeds
2 Speeds
Voltage
120
Includes
No Battery Included
Air Flow
21300/26800 CFM
Item
Drum Fan
Fan Housing Material
Aluminum
Fan Blade Color
Yellow
Features
Built-In Carry Handle, High Velocity
Area Covered (Cooling) - Fans
26800
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Fan Control
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Drum Fan
For Use With
Indoor/Outdoor
Watts
650
Color
Yellow
Description
Built with 4/5 HP Powerful Motor and Shielded Ball Bearings, this big drum fan provides refreshing airflow for large spaces. High speed 26800 CFM / Low speed 21300 CFM. It is ideal for Warehouse, Workshop, Factory, Industrial and Commercial use.
- New technology helps to extend air flow time and reduce noise. At high speed, the wind speed can even reach 8.8-m/s. Noise from nine feet away is 74 decibels. New packaging, easy to assemble
- New frustration free packaging, easy to assemble. In just a few simple steps, you can quickly complete the assembly of the drum fan, so that you can enjoy the summer heat.
- Easy to adjust the wind speed, adjust the wind speed button behind the fan, support 2 speed. Adjust the required wind speed according to different occasions. This fan easily transports the wind to where you need it
- The design of fan movement follows the principle of convenience. We have designed wheels on the bottom of the fan, sturdy 8-inch wheels for easy movement, and two metal handles for easy carrying, so it doesn't take much effort to move the fan to where you need to put it.
- Equipped with high-torque motor, matching turbine aluminum alloy blades, direct drive operation, successfully achieve the same low noise as the belt transmission structure, and eliminate the worry of belt loosening after long-term use. Innovative design, no need to change the belt
- The fan consists of a 100% copper wire stator, heat protected motor, and a sturdy metal housing. Black powder-coated steel construction, safety yellow turbine aluminum blades, 9-foot SJT extra-long power cord for long-term use.
- The fan is 120V / 60Hz, 5.3 amps, 630 Watts, high speed 800-RPM/low speed 700-RPM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.