
Industrial Fan, 33 in Blade Dia, 3 Speeds Speeds, 120, 33.5 in W
Mfr # IR-FAN7801
Zoro # G112489066
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Blade Diameter
33 in
Number of Speeds
3 Speeds
Voltage
120
Width
33.5 in
Includes
No Battery Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR-FAN7801
Zoro #
G112489066
UPC #
334182713398
Country of Origin
China
Dimensions
Blade Diameter
33 in
Width
33.5 in
Length
33 in
Details
Number of Speeds
3 Speeds
Voltage
120
Includes
No Battery Included
Air Flow
11800/12600/13000 CFM
Item
Industrial Fan
Area Covered (Cooling) - Fans
13000
Color
Yellow
Fan Housing Material
Aluminum
Watts
240 W
Features
Built-In Carry Handle, High Velocity
Mount Type
Standalone
Standards
UL Certified
For Use With
Indoor/Outdoor
Fan Blade Color
Yellow
Description
Built with 1/3 HP Powerful Motor and Shielded Ball Bearings, this heavy duty industrial barrel fan provides refreshing breeze air for large spaces. High speed 13000 CFM / Medium speed 12600 CFM / Low speed 11800 CFM. It is ideal for Warehouse, Workshop, Factory, Garage, Basement, Industrial, Commercial and Covered Patio.
- New technology helps to extend air flow time and reduce noise. At high speed, the wind speed can even reach 8.1-m/s. Blowing distance up to 35-feet.
- Noise was 67 decibels at 1 meter from the fan, 63 decibels at 2 meters, and 60 decibels at 3 meters. Low speed rotation will not produce noise, comfortable work.
- New barrier-free packaging, easy to assemble. The drum fan can be assembled quickly in one simple step, and the sturdy 5-inch wheels make it easy to remove the fan from the box even on a hot summer day.
- Easy to adjust the wind speed, adjust the wind speed button behind the fan, support 3 speed. Adjust the required wind speed according to different occasions. This fan easily transports the wind to where you need it
- The design of fan movement follows the principle of convenience. We have wheels on the bottom of the fan. In addition, the wire wrap and 2 handles, easy to transport.
- The fan consists of a 100% copper wire stator, heat protected motor, and a sturdy metal housing. Safe yellow powder-coated steel structure, aluminum blades, 9-foot SJT extra-long power cord for long-term use.
- The fan is 120V / 60Hz, 1.95 amps, 235 Watts, and 1130-RPM
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.