Christmas Tree Storage Bag for up to 9in Artificial Trees Upright Zippered Cover with Cinch Cord

  • Mfr # 83-DT5160

  • Zoro # G622413469


product price:  $16.65
/ea

Key Features

Width
3.25 in
Height
15.25 in
Length
11.25 in
Color
Red
Material
Woven Polypropylene & Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83-DT5160
Zoro #
G622413469
UPC #
819732021494
Country of Origin
China

Dimensions

Width
3.25 in
Height
15.25 in
Length
11.25 in
Tree Height
9 ft

Details

Item
Seasonal Storage
Color
Red
Material
Woven Polypropylene & Nylon

Description

Simplify holiday cleanup with this Upright Christmas Tree Storage Bag by Elf Stor. This durable polypropylene tree cover is 70-inches-wide and 95-inches-tall to accommodate assembled trees up to 9-feet-tall. Simply place the unzipped bag over the top of your tree, zip it up, and pull the cinch cord at the bottom for added protection against dust and insects. Two carry handles offer easy portability, while this large storage bag keeps your tree neat and makes for quick setup next year. IMPORTANT: Elf Stor is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Elf Stor and ONLY Christmas Tree Storage Bags 9 ft by Elf Stor are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.