
0.05 Micron Ultra Microfilter Umf
Mfr # LC109
Zoro # G0090743
product price: $576.99
/ea
Free Shipping & Returns
Key Features
For Use With
Pretreated Water
Microns
0.05
Product Type
Ultra-Micron Filter
Filter Size
0.05 micron
Compatible Product Type
Pretreated Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC109
Zoro #
G0090743
UPC #
-
Country of Origin
United Kingdom
Dimensions
Filter Size
0.05 micron
Details
Item
Ultra-Micron Filter
For Use With
Pretreated Water
Microns
0.05
Product Type
Ultra-Micron Filter
Compatible Product Type
Pretreated Water
Feed Water Source
Tap Water
Impurities Removed
Microorganisms, Particles
Lifetime
12 mo
Description
Consumable, 0.05 Microns, Connection Quick Disconnect, Max. Temp. (F) 95, Max. Pressure (PSI) 60, Cartridges Required No, Service Life (GPM) Contact Elga, Connection (In.) 5/16, For Use With Pretreated Water, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.