Conditioning Cartridge Pulse
Mfr # LC178
Zoro # G0090999
product price: $217.99
/ea
Free Shipping & Returns
Key Features
For Use With
Tap Water
Material
Mixed Bed Resin, Plastic
Microns
Ion Exchange
Product Type
Conditioning Cartridge
Compatible Product Type
Tap Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC178
Zoro #
G0090999
UPC #
-
Country of Origin
United Kingdom
Details
Item
Conditioning Cartridge
For Use With
Tap Water
Material
Mixed Bed Resin, Plastic
Microns
Ion Exchange
Product Type
Conditioning Cartridge
Compatible Product Type
Tap Water
Feed Water Source
Prefiltered Water
Impurities Removed
Ions
Description
Consumable, ion exchange Microns, Connection Quick Disconnect, Max. Temp. (F) 95, Max. Pressure (PSI) 60, Cartridges Required No, Service Life (GPM) Contact Elga, Connection (In.) 5/16, For Use With Tap Water, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.