Shop ELGA
See all product information
Create Account
DI Cartridge
- Mfr # LC323
- Zoro # G523360800
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
0.33 lpm
Material
Mixed Bed Resin
Impurities Removed
Ions
Overall Diameter
3 15/16 in
Compatible Product Type
Chorus 1 Complete TOC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC323
- Zoro #
- G523360800
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Overall Diameter
- 3 15/16 in
- Wire Rope Length
- 10 in
- Overall Length
- 10 in
- Length
- 10 in
Details
- Flow Rate
- 0.33 lpm
- Material
- Mixed Bed Resin
- Item
- DI Cartridge
- Impurities Removed
- Ions
- Compatible Product Type
- Chorus 1 Complete TOC
- Product Type
- DI Cartridge
- Feed Water Source
- Tap Water
- Shell Material
- Mixed Bed Resin
Description
DI Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.