Zoro Homepage

FLEX, WATER PURIFICATION SYSTEM, TYPE 1

  • Mfr # SK-PF1XXXXM1-KIT

  • Zoro # G613330263


product price: $7,017.99
/ea
Free Shipping & Returns

Key Features

Product Type
Water Purification System
Purified Water Bacterial Content
0.1 CFU/mL
Resistivity
18.2 Megohm
Feed Water Monitoring
No
Weight
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-PF1XXXXM1-KIT
Zoro #
G613330263
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
236 mm
Overall Height
1,020 mm
Overall Depth
374 mm

Details

Item
Water Purification System
Product Type
Water Purification System
Purified Water Bacterial Content
0.1 CFU/mL
Resistivity
18.2 Megohm
Feed Water Monitoring
No
Weight
22 lb
Features
Guaranteed Water Purity, Real-Time TOC Monitoring
Feed Water Pressure - Maximum
22 psi
Feed Water Connector Type
5/16" OD
Flow Rate
2 lpm
Feed Water Source
Distilled, RO
Purified Water Type
Type I Water
Impurities Removed
Bacteria, Endotoxins

Description

FLEX, WATER PURIFICATION SYSTEM, TYPE 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.