Zoro Homepage

FLEX, WATER PURIFICATION SYSTEM, TYPE 1

  • Mfr # SK-PF2XXXXM1-KIT

  • Zoro # G513330219


product price: $10,155.99
/ea
Free Shipping & Returns

Key Features

Purified Water Bacterial Content
0.001 CFU/mL
Flow Rate
2 lpm
Purified Water Endotoxin Concentration
0.001 EU/mL
Overall Width
236 mm
Resistivity
18.2 Megohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-PF2XXXXM1-KIT
Zoro #
G513330219
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
236 mm
Overall Height
1,020 mm
Overall Depth
374 mm

Details

Item
Water Purification System
Purified Water Bacterial Content
0.001 CFU/mL
Flow Rate
2 lpm
Purified Water Endotoxin Concentration
0.001 EU/mL
Resistivity
18.2 Megohm
Purified Water Type
Type I Water
Capacity
10 L
Feed Water Pressure - Maximum
22 psi
Feed Water Monitoring
No
Product Type
Water Purification System
Impurities Removed
Bacteria, DNase, Endotoxins, Ions, RNase, TOC
Feed Water Connector Type
5/16" OD
Purified Water Conductivity
0.055 uS/cm
Features
Guaranteed Water Purity, Real-Time TOC Monitoring
Weight
24 lb
Feed Water Source
Distilled, RO

Description

FLEX, WATER PURIFICATION SYSTEM, TYPE 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.