
FLEX, WATER PURIFICATION SYSTEM, TYPE 1
Mfr # SK-PF3XXXXM1-KIT
Zoro # G513330226
product price: $10,210.99
/ea
Free Shipping & Returns
Key Features
Purified Water Total Organic Carbon - Minimum
5 ppb
Feed Water Monitoring
No
Capacity
10 L
Feed Water Pressure - Minimum
30 psi
Product Type
Water Purification System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK-PF3XXXXM1-KIT
Zoro #
G513330226
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
236 mm
Overall Height
1,020 mm
Overall Depth
374 mm
Details
Item
Water Purification System
Purified Water Total Organic Carbon - Minimum
5 ppb
Feed Water Monitoring
No
Capacity
10 L
Feed Water Pressure - Minimum
30 psi
Product Type
Water Purification System
Features
Flexible Dispenser, Fully Recirculating, Real-Time TOC Monitoring
Feed Water Pressure - Maximum
60 psi
Purified Water Total Organic Carbon - Maximum
5 ppb
Feed Water Source
Potable Mains Water Supply
Weight
57 lb
Purified Water Bacterial Content
0.001 CFU/mL
Purified Water Conductivity
0.055 uS/cm
Flow Rate
2 lpm
Purified Water Type
Type I Water
Purified Water Endotoxin Concentration
0.001 EU/mL
Impurities Removed
Bacteria, DNase, Endotoxins, Ions, RNase, TOC
Resistivity
18.2 Megohm
Feed Water Connector Type
5/16" OD
Description
FLEX, WATER PURIFICATION SYSTEM, TYPE 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.