Shop ELGA
See all product information
Create Account
Lead, Power supply
- Mfr # SK-PQDIXXM1-KIT1
- Zoro # G513330240
product price:Â
$
7,481.99
/ea
Free Shipping & Returns
Key Features
Purified Water Type
Type I Water, Type II Water, Type III Water
Resistivity
1 Megohm, 18.2 Megohm
Flow Rate
1.2 lpm
Capacity
30 L
Purified Water Bacterial Content
0.1 CFU/mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SK-PQDIXXM1-KIT1
- Zoro #
- G513330240
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Water Purification System
- Purified Water Type
- Type I Water, Type II Water, Type III Water
- Resistivity
- 1 Megohm, 18.2 Megohm
- Flow Rate
- 1.2 lpm
- Capacity
- 30 L
- Purified Water Bacterial Content
- 0.1 CFU/mL
- Purified Water Endotoxin Concentration
- 0.001 EU/mL
- Voltage
- 100-240V AC
- Feed Water Pressure - Minimum
- 30 psi
- Features
- Fast Flow Rate, IoT Connectivity
- Feed Water Pressure - Maximum
- 60 psi
- Weight
- 47 lb
- Product Type
- Water Purification System
- Purified Water Conductivity
- 0.055 uS/cm
- Frequency
- 60 Hz
- Feed Water Connector Type
- 5/16" OD
- Includes
- Starter Pack
- Purified Water Total Organic Carbon - Maximum
- 30 ppb
- Feed Water Source
- Potable Mains Water Supply
- Purified Water Total Organic Carbon - Minimum
- 30 ppb
- Feed Water Monitoring
- No
- Impurities Removed
- Ions, Organics, Particles
Dimensions
- Fits Chest Size
- Fast Flow Rate, IoT Connectivity
Description
Water Purification System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.