Zoro Homepage

PRETREATMENT FILTER

  • Mfr # CFCBYT304418

  • Zoro # G013330252


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
Activated Carbon, Plastic
Feed Water Source
Tap Water
Product Type
Pre-Treatment Pack
Impurities Removed
Chlorine, Particles
Filter Size
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFCBYT304418
Zoro #
G013330252
UPC #
-
Country of Origin
United States

Dimensions

Filter Size
10 micron

Details

Item
Pre-Treatment Pack
Material
Activated Carbon, Plastic
Feed Water Source
Tap Water
Product Type
Pre-Treatment Pack
Impurities Removed
Chlorine, Particles
Media Within
Activated Carbon

Description

PRETREATMENT FILTER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.