Zoro Homepage

Uf Membrane Classic

  • Mfr # LC169

  • Zoro # G0091032


product price: $1,190.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pretreated Water
Microns
UF
Product Type
Ultra Filter
Compatible Product Type
Pretreated Water
Feed Water Source
Prefiltered Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC169
Zoro #
G0091032
UPC #
-
Country of Origin
Germany

Details

Item
Ultra Filter
For Use With
Pretreated Water
Microns
UF
Product Type
Ultra Filter
Compatible Product Type
Pretreated Water
Feed Water Source
Prefiltered Water
Impurities Removed
Bacteria, Endotoxin, Nucleases

Description

Consumable, UF Microns, Connection Quick Disconnect, Max. Temp. (F) 95, Max. Pressure (PSI) 60, Cartridges Required No, Service Life (GPM) Contact Elga, Connection (In.) 5/16, For Use With Pretreated Water, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.