Zoro Homepage

Water Purification System

  • Mfr # PC110COBPM1

  • Zoro # G813330315


product price: $10,004.99
/ea
Free Shipping & Returns

Key Features

Feed Water Pressure - Maximum
30 psi
Purified Water Conductivity
0.055 uS/cm
Purified Water Total Organic Carbon - Maximum
5 ppb
Purified Water Endotoxin Concentration
0.001 EU/mL
Purified Water Total Organic Carbon - Minimum
5 ppb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC110COBPM1
Zoro #
G813330315
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
679 mm
Overall Depth
353 mm
Overall Width
376 mm

Details

Item
Water Purification System
Feed Water Pressure - Maximum
30 psi
Purified Water Conductivity
0.055 uS/cm
Purified Water Total Organic Carbon - Maximum
5 ppb
Purified Water Endotoxin Concentration
0.001 EU/mL
Purified Water Total Organic Carbon - Minimum
5 ppb
Weight
38 lb
Feed Water Source
Potable Mains Water Supply
Resistivity
18.2 Megohm
Feed Water Monitoring
No
Purified Water Type
Type I Water
Capacity
240 L
Impurities Removed
Bacteria, Endotoxins, Ions, Particles, TOC
Features
Data Capture via USB, Fully Recirculating, Single System Solution
Feed Water Connector Type
1/2" NPT
Flow Rate
10 L/hr
Purified Water Bacterial Content
0.001 CFU/mL
Product Type
Water Purification System

Description

Water Purification System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.