Zoro Homepage

Water Purification System

  • Mfr # PC120COBPM1

  • Zoro # G013330221


product price: $10,902.99
/ea
Free Shipping & Returns

Key Features

Features
Data Capture via USB, Fully Recirculating, Single System Solution
Purified Water Total Organic Carbon - Minimum
5 ppb
Overall Height
679 mm
Feed Water Source
Potable Mains Water Supply
Feed Water Connector Type
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC120COBPM1
Zoro #
G013330221
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
679 mm
Overall Depth
353 mm
Overall Width
376 mm

Details

Item
Water Purification System
Features
Data Capture via USB, Fully Recirculating, Single System Solution
Purified Water Total Organic Carbon - Minimum
5 ppb
Feed Water Source
Potable Mains Water Supply
Feed Water Connector Type
1/2" NPT
Weight
40 lb
Purified Water Type
Type I Water
Purified Water Endotoxin Concentration
0.001 EU/mL
Resistivity
18.2 Megohm
Flow Rate
20 L/hr
Feed Water Monitoring
No
Purified Water Bacterial Content
0.001 CFU/mL
Feed Water Pressure - Maximum
30 psi
Purified Water Conductivity
0.055 uS/cm
Impurities Removed
Bacteria, Endotoxins, Ions, Particles, TOC
Product Type
Water Purification System
Purified Water Total Organic Carbon - Maximum
5 ppb
Capacity
480 L

Description

Water Purification System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.