
Water Purification System
Mfr # PC210DUBPM1
Zoro # G513330295
product price: $7,443.99
/ea
Free Shipping & Returns
Key Features
Overall Width
376 mm
Purified Water Type
Type II Water
Feed Water Connector Type
1/2" NPT
Overall Height
679 mm
Feed Water Source
Potable Mains Water Supply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC210DUBPM1
Zoro #
G513330295
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
376 mm
Overall Height
679 mm
Overall Depth
353 mm
Details
Item
Water Purification System
Purified Water Type
Type II Water
Feed Water Connector Type
1/2" NPT
Feed Water Source
Potable Mains Water Supply
Purified Water Total Organic Carbon - Maximum
10 ppb
Purified Water Conductivity
0.1 uS/cm
Capacity
240 L
Flow Rate
10 L/hr
Feed Water Pressure - Maximum
30 psi
Resistivity
10- Greater Than15 Megohm
Weight
37 lb
Purified Water Total Organic Carbon - Minimum
10 ppb
Features
Data Capture via USB, Fully Recirculating, Ideal for High Volume Labs, Reduced Maintenance Times, Single System Solution
Impurities Removed
Bacteria, Inorganics, Organics, Particles
Product Type
Water Purification System
Feed Water Monitoring
No
Purified Water Bacterial Content
0.001 CFU/mL
Description
Water Purification System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.