Zoro Homepage

Water Purification System

  • Mfr # PC210EUBPM1

  • Zoro # G213330236


product price: $10,379.99
/ea
Free Shipping & Returns

Key Features

Resistivity
10- Greater Than15 Megohm
Purified Water Conductivity
0.1 uS/cm
Purified Water Bacterial Content
0.001 CFU/mL
Weight
46 lb
Flow Rate
10 L/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC210EUBPM1
Zoro #
G213330236
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Depth
353 mm
Overall Height
679 mm
Overall Width
376 mm

Details

Item
Water Purification System
Resistivity
10- Greater Than15 Megohm
Purified Water Conductivity
0.1 uS/cm
Purified Water Bacterial Content
0.001 CFU/mL
Weight
46 lb
Flow Rate
10 L/hr
Feed Water Connector Type
1/2" NPT
Purified Water Total Organic Carbon - Minimum
10 ppb
Purified Water Total Organic Carbon - Maximum
10 ppb
Capacity
240 L
Features
Data Capture via USB, Fully Recirculating, Ideal for High Volume Labs, Reduced Maintenance Times, Single System Solution
Feed Water Source
Potable Mains Water Supply
Feed Water Monitoring
No
Feed Water Pressure - Maximum
30 psi
Purified Water Type
Type II Water
Product Type
Water Purification System
Impurities Removed
Bacteria, Inorganics, Organics, Particles

Description

Water Purification System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.