Zoro Homepage

Water Purification System

  • Mfr # PC220EUBPM1

  • Zoro # G413330258


product price: $11,418.99
/ea
Free Shipping & Returns

Key Features

Overall Width
376 mm
Weight
49 lb
Flow Rate
20 L/hr
Overall Height
679 mm
Capacity
480 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC220EUBPM1
Zoro #
G413330258
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
376 mm
Overall Height
679 mm
Overall Depth
353 mm

Details

Item
Water Purification System
Weight
49 lb
Flow Rate
20 L/hr
Capacity
480 L
Purified Water Conductivity
0.1 uS/cm
Feed Water Pressure - Maximum
30 psi
Product Type
Water Purification System
Feed Water Connector Type
1/2" NPT
Resistivity
10- Greater Than15 Megohm
Purified Water Type
Type II Water
Feed Water Monitoring
No
Impurities Removed
Bacteria, Inorganics, Organics, Particles
Purified Water Total Organic Carbon - Maximum
10 ppb
Feed Water Source
Potable Mains Water Supply
Purified Water Bacterial Content
0.001 CFU/mL
Features
Data Capture via USB, Fully Recirculating, Ideal for High Volume Labs, Reduced Maintenance Times, Single System Solution
Purified Water Total Organic Carbon - Minimum
10 ppb

Description

Water Purification System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.