Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Purification System

  • Mfr # SK-CLXXUVFM2-KIT

  • Zoro # G113330312


product price: $9,128.99
/ea
Free Shipping & Returns

Key Features

Purified Water Type
Type I Water
Feed Water Source
Distilled, RO
Purified Water Bacterial Content
0.1 CFU/mL
Flow Rate
2 lpm
Feed Water Pressure - Minimum
1 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK-CLXXUVFM2-KIT
Zoro #
G113330312
UPC #
-
Country of Origin
United Kingdom

Details

Item
Water Purification System
Purified Water Type
Type I Water
Feed Water Source
Distilled, RO
Purified Water Bacterial Content
0.1 CFU/mL
Flow Rate
2 lpm
Feed Water Pressure - Minimum
1 psi
Purified Water Total Organic Carbon - Maximum
3 ppb
Capacity
10 L
Impurities Removed
DNase, Endotoxins, Ions, Particles, RNase
Purified Water Endotoxin Concentration
0.001 EU/mL
Feed Water Monitoring
No
Product Type
Water Purification System
Feed Water Pressure - Maximum
10 psi
Resistivity
18.2 Megohm
Purified Water Total Organic Carbon - Minimum
1 ppb
Purified Water Conductivity
0.055 uS/cm
Feed Water Connector Type
1/4" NPT

Description

Water Purification System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.