
Water Purification System
Mfr # SK-PC1ANHAIIK
Zoro # G613330300
product price: $15,753.99
/ea
Free Shipping & Returns
Key Features
Purified Water Conductivity
0.055 uS/cm
Purified Water Total Organic Carbon - Maximum
3 ppb
Capacity
30 L
Flow Rate
2 lpm
Purified Water Type
Type I Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SK-PC1ANHAIIK
Zoro #
G613330300
UPC #
-
Country of Origin
United Kingdom
Details
Item
Water Purification System
Purified Water Conductivity
0.055 uS/cm
Purified Water Total Organic Carbon - Maximum
3 ppb
Capacity
30 L
Flow Rate
2 lpm
Purified Water Type
Type I Water
Feed Water Source
Distilled, RO
Purified Water Endotoxin Concentration
0.001 EU/mL
Resistivity
18.2 Megohm
Feed Water Connector Type
1/4" NPT
Product Type
Water Purification System
Feed Water Pressure - Minimum
1 psi
Purified Water Bacterial Content
0.001 CFU/mL
Feed Water Monitoring
No
Impurities Removed
Bacteria, DNase, Endotoxins, Ions, Particles, RNase, TOC
Purified Water Total Organic Carbon - Minimum
1 ppb
Feed Water Pressure - Maximum
10 psi
Description
Water Purification System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.