
Water Purification System
Mfr # SK-PC1GSHSIIK
Zoro # G213330229
product price: $12,811.99
/ea
Free Shipping & Returns
Key Features
Feed Water Pressure - Maximum
10 psi
Feed Water Pressure - Minimum
1 psi
Product Type
Water Purification System
Purified Water Endotoxin Concentration
0.001 EU/mL
Impurities Removed
Bacteria, Endotoxins, Ions, Particles, TOC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SK-PC1GSHSIIK
Zoro #
G213330229
UPC #
-
Country of Origin
United Kingdom
Details
Item
Water Purification System
Feed Water Pressure - Maximum
10 psi
Feed Water Pressure - Minimum
1 psi
Product Type
Water Purification System
Purified Water Endotoxin Concentration
0.001 EU/mL
Impurities Removed
Bacteria, Endotoxins, Ions, Particles, TOC
Purified Water Total Organic Carbon - Minimum
3 ppb
Purified Water Bacterial Content
0.001 CFU/mL
Resistivity
18.2 Megohm
Purified Water Type
Type I Water
Purified Water Total Organic Carbon - Maximum
10 ppb
Feed Water Monitoring
No
Capacity
30 L
Purified Water Conductivity
0.055 uS/cm
Feed Water Connector Type
1/4" NPT
Feed Water Source
Distilled, RO
Flow Rate
2 lpm
Description
Water Purification System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.