
Water Purification System
Mfr # SK-PC1LSHAIIK
Zoro # G213330250
product price: $16,036.99
/ea
Free Shipping & Returns
Key Features
Feed Water Source
Distilled, RO
Feed Water Monitoring
No
Feed Water Pressure - Minimum
1 psi
Purified Water Bacterial Content
0.001 CFU/mL
Product Type
Water Purification System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK-PC1LSHAIIK
Zoro #
G213330250
UPC #
-
Country of Origin
United Kingdom
Details
Item
Water Purification System
Feed Water Source
Distilled, RO
Feed Water Monitoring
No
Feed Water Pressure - Minimum
1 psi
Purified Water Bacterial Content
0.001 CFU/mL
Product Type
Water Purification System
Purified Water Total Organic Carbon - Maximum
3 ppb
Purified Water Total Organic Carbon - Minimum
1 ppb
Resistivity
18.2 Megohm
Feed Water Connector Type
1/4" NPT
Impurities Removed
Bacteria, DNase, Endotoxins, Ions, Particles, RNase, TOC
Feed Water Pressure - Maximum
10 psi
Purified Water Type
Type I Water
Purified Water Conductivity
0.055 uS/cm
Flow Rate
2 lpm
Purified Water Endotoxin Concentration
0.001 EU/mL
Capacity
30 L
Description
Water Purification System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.