Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Purification System

  • Mfr # SK-PC2RO310BPIIK

  • Zoro # G513330233


product price: $6,157.99
/ea
Free Shipping & Returns

Key Features

Purified Water Type
Type III Water
Impurities Removed
Inorganics, Organics, Particles
Capacity
240 L
Feed Water Connector Type
1/2" NPT
Purified Water Total Organic Carbon - Minimum
50 ppb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK-PC2RO310BPIIK
Zoro #
G513330233
UPC #
-
Country of Origin
United Kingdom

Details

Item
Water Purification System
Purified Water Type
Type III Water
Impurities Removed
Inorganics, Organics, Particles
Capacity
240 L
Feed Water Connector Type
1/2" NPT
Purified Water Total Organic Carbon - Minimum
50 ppb
Feed Water Pressure - Maximum
30 psi
Feed Water Pressure - Minimum
7.5 psi
Flow Rate
10 L/hr
Product Type
Water Purification System
Feed Water Source
Potable Mains Water Supply
Purified Water Total Organic Carbon - Maximum
50 ppb
Purified Water Bacterial Content
50 CFU/mL
Feed Water Monitoring
No
Resistivity
Inorganics Greater Than 95% Rejection
Purified Water Conductivity
10 uS/cm

Description

Water Purification System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.