Zoro Homepage

Water Purification System

  • Mfr # SK-PC2RO330BPIIK

  • Zoro # G313330228


product price: $6,717.99
/ea
Free Shipping & Returns

Key Features

Purified Water Total Organic Carbon - Minimum
50 ppb
Feed Water Monitoring
No
Feed Water Connector Type
1/2" NPT
Flow Rate
30 L/hr
Purified Water Conductivity
10 uS/cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-PC2RO330BPIIK
Zoro #
G313330228
UPC #
-
Country of Origin
United Kingdom

Details

Item
Water Purification System
Purified Water Total Organic Carbon - Minimum
50 ppb
Feed Water Monitoring
No
Feed Water Connector Type
1/2" NPT
Flow Rate
30 L/hr
Purified Water Conductivity
10 uS/cm
Feed Water Source
Potable Mains Water Supply
Impurities Removed
Inorganics, Organics, Particles
Purified Water Total Organic Carbon - Maximum
50 ppb
Purified Water Type
Type III Water
Purified Water Bacterial Content
50 CFU/mL
Feed Water Pressure - Minimum
7.5 psi
Resistivity
Inorganics Greater Than 95% Rejection
Feed Water Pressure - Maximum
30 psi
Product Type
Water Purification System
Capacity
720 L

Description

Water Purification System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.