Zoro Homepage

Water Purification System

  • Mfr # SK-PC2RODI10BPIIK

  • Zoro # G213330267


product price: $5,930.99
/ea
Free Shipping & Returns

Key Features

Feed Water Monitoring
No
Resistivity
1 to Greater Than10 Megohm
Purified Water Type
Type II Water
Feed Water Pressure - Minimum
7.5 psi
Flow Rate
10 L/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-PC2RODI10BPIIK
Zoro #
G213330267
UPC #
-
Country of Origin
United Kingdom

Details

Item
Water Purification System
Feed Water Monitoring
No
Resistivity
1 to Greater Than10 Megohm
Purified Water Type
Type II Water
Feed Water Pressure - Minimum
7.5 psi
Flow Rate
10 L/hr
Purified Water Total Organic Carbon - Maximum
30 ppb
Capacity
240 L
Feed Water Source
Potable Mains Water Supply
Feed Water Connector Type
1/2" NPT
Feed Water Pressure - Maximum
30 psi
Purified Water Conductivity
1 uS/cm
Purified Water Total Organic Carbon - Minimum
30 ppb
Impurities Removed
Bacteria, Ions, Organics, Particles
Purified Water Bacterial Content
5 CFU/mL
Product Type
Water Purification System

Description

Water Purification System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.