
Water Purification System
Mfr # SK-PC2RODIBPIIK
Zoro # G413330272
product price: $6,596.99
/ea
Free Shipping & Returns
Key Features
Feed Water Pressure - Maximum
30 psi
Flow Rate
20 L/hr
Feed Water Connector Type
1/2" NPT
Feed Water Pressure - Minimum
7.5 psi
Feed Water Source
Potable Mains Water Supply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SK-PC2RODIBPIIK
Zoro #
G413330272
UPC #
-
Country of Origin
United Kingdom
Details
Item
Water Purification System
Feed Water Pressure - Maximum
30 psi
Flow Rate
20 L/hr
Feed Water Connector Type
1/2" NPT
Feed Water Pressure - Minimum
7.5 psi
Feed Water Source
Potable Mains Water Supply
Feed Water Monitoring
No
Purified Water Total Organic Carbon - Maximum
30 ppb
Resistivity
1 to Greater Than10 Megohm
Purified Water Conductivity
1 uS/cm
Purified Water Bacterial Content
5 CFU/mL
Capacity
480 L
Purified Water Total Organic Carbon - Minimum
30 ppb
Purified Water Type
Type II Water
Product Type
Water Purification System
Impurities Removed
Bacteria, Ions, Organics, Particles
Description
Water Purification System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.