Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Purification System

  • Mfr # SK-PQDIUVM1-KIT3

  • Zoro # G413330227


product price: $8,097.99
/ea
Free Shipping & Returns

Key Features

Feed Water Connector Type
5/16" OD
Feed Water Source
Potable Mains Water Supply
Purified Water Total Organic Carbon - Maximum
5 ppb
Purified Water Conductivity
0.055 uS/cm
Purified Water Total Organic Carbon - Minimum
5 ppb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK-PQDIUVM1-KIT3
Zoro #
G413330227
UPC #
-
Country of Origin
United Kingdom

Details

Item
Water Purification System
Feed Water Connector Type
5/16" OD
Feed Water Source
Potable Mains Water Supply
Purified Water Total Organic Carbon - Maximum
5 ppb
Purified Water Conductivity
0.055 uS/cm
Purified Water Total Organic Carbon - Minimum
5 ppb
Voltage
100-240V AC
Product Type
Water Purification System
Impurities Removed
Bacteria, DNase, Endotoxins, Ions, Organics, Particles, RNase
Resistivity
1 Megohm, 18.2 Megohm
Includes
Starter Pack
Flow Rate
1.2 lpm
Purified Water Bacterial Content
0.1 CFU/mL
Weight
51 lb
Feed Water Monitoring
No
Purified Water Endotoxin Concentration
0.001 EU/mL
Purified Water Type
Type I Water, Type II Water, Type III Water
Feed Water Pressure - Maximum
60 psi
Frequency
60 Hz
Features
Fast Flow Rate, IoT Connectivity, UV
Feed Water Pressure - Minimum
30 psi
Capacity
30 L

Description

Water Purification System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.