
Water Purification System
Mfr # SK-PQDIUVM1-KIT4
Zoro # G413330234
product price: $8,332.99
/ea
Free Shipping & Returns
Key Features
Frequency
60 Hz
Resistivity
1 Megohm, 18.2 Megohm
Feed Water Pressure - Minimum
30 psi
Purified Water Conductivity
0.055 uS/cm
Features
Fast Flow Rate, IoT Connectivity, UV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SK-PQDIUVM1-KIT4
Zoro #
G413330234
UPC #
-
Country of Origin
United Kingdom
Details
Item
Water Purification System
Frequency
60 Hz
Resistivity
1 Megohm, 18.2 Megohm
Feed Water Pressure - Minimum
30 psi
Purified Water Conductivity
0.055 uS/cm
Features
Fast Flow Rate, IoT Connectivity, UV
Purified Water Type
Type I Water, Type II Water, Type III Water
Flow Rate
1.2 lpm
Feed Water Monitoring
No
Purified Water Endotoxin Concentration
0.001 EU/mL
Purified Water Bacterial Content
0.1 CFU/mL
Product Type
Water Purification System
Voltage
100-240V AC
Capacity
30 L
Feed Water Connector Type
5/16" OD
Purified Water Total Organic Carbon - Maximum
5 ppb
Impurities Removed
Bacteria, DNase, Endotoxins, Ions, Organics, Particles, RNase
Feed Water Source
Potable Mains Water Supply
Includes
Starter Pack
Feed Water Pressure - Maximum
60 psi
Purified Water Total Organic Carbon - Minimum
5 ppb
Weight
51 lb
Description
Water Purification System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.