
Water Purification System
Mfr # SK-PQDIXXM1-KIT2
Zoro # G613330256
product price: $7,520.99
/ea
Free Shipping & Returns
Key Features
Purified Water Type
Type I Water, Type II Water, Type III Water
Purified Water Conductivity
0.055 uS/cm
Purified Water Total Organic Carbon - Minimum
30 ppb
Product Type
Water Purification System
Features
Fast Flow Rate, IoT Connectivity
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SK-PQDIXXM1-KIT2
Zoro #
G613330256
UPC #
-
Country of Origin
United Kingdom
Details
Item
Water Purification System
Purified Water Type
Type I Water, Type II Water, Type III Water
Purified Water Conductivity
0.055 uS/cm
Purified Water Total Organic Carbon - Minimum
30 ppb
Product Type
Water Purification System
Features
Fast Flow Rate, IoT Connectivity
Feed Water Pressure - Minimum
30 psi
Feed Water Monitoring
No
Impurities Removed
Ions, Organics, Particles
Includes
Starter Pack
Flow Rate
1.2 lpm
Resistivity
1 Megohm, 18.2 Megohm
Feed Water Connector Type
5/16" OD
Voltage
100-240V AC
Capacity
30 L
Frequency
60 Hz
Feed Water Pressure - Maximum
60 psi
Weight
47 lb
Purified Water Endotoxin Concentration
0.001 EU/mL
Feed Water Source
Potable Mains Water Supply
Purified Water Bacterial Content
0.1 CFU/mL
Purified Water Total Organic Carbon - Maximum
30 ppb
Description
Water Purification System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.