Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OS015BPM1
Zoro #
G0091540
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outlet Pipe Size
1/4 in FNPT, 7/16 in Hose Barb
Inlet Pipe Size
5/16 in OD Tube
Details
Item
Water Purification System
Water Type
Type II
Max. Output Flow
1 lpm
Purified Water Resistivity
1 to 10 megaohm
Includes
1/2 in FNPT Adapter
Particulate Removal
0.2um When Fitted with LC134 POU Filter
Inlet Water Temp. Range
1-35 Degrees C
Total Organic Carbons
Less Than30 ppb
Max. Inlet Pressure Range
0 to 30 psi
Voltage
100-240V AC
Application
Tap-to-Type II
Description
Water Purification System, Inlet Pipe Size 5/16 in OD Tube, Outlet Pipe Size 1/4 in FNPT, 7/16 in Hose Barb, Max. Inlet Pressure Range 0 to 30 psi, Purified Water Resistivity 1 to 10 megaohm, Water Type Type II, Max. Output Flow 1 lpm, Voltage 100-240V AC, Inlet Water Temp. Range 1-35 Degrees C, Total Organic Carbons Less Than30 ppb, Particulate Removal 0.2um When Fitted with LC134 POU Filter, Application Tap-to-Type II, Includes 1/2 in FNPT Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.