Zoro Homepage
This item is Discontinued.
Elga Water Purification System, Type III, 1Lpm PR007BPM1

Water Purification System, Type III, 1Lpm (Discontinued)

  • Mfr # PR007BPM1
  • Zoro # G0091470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR007BPM1
Zoro #
G0091470
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outlet Pipe Size
1/4 in FNPT, 7/16 in Hose Barb
Inlet Pipe Size
5/16 in OD Tube

Details

Item
Water Purification System
Water Type
Type III
Max. Output Flow
1 lpm
Purified Water Resistivity
Greater Than 15 megaohm
Bacteria Removal
Less Than 5 CFU/mL
Particulate Removal
0.2um When Fitted with LC134 POU Filter
Application
Tap-to-Type III
Includes
1/2 in FNPT Adapter
Inlet Water Temp. Range
1-40 Degrees C
Voltage
100-240V AC
Max. Inlet Pressure Range
0 to 30 psi
Total Organic Carbons
Less Than50 ppb

Description

Water Purification System, Inlet Pipe Size 5/16 in OD Tube, Outlet Pipe Size 1/4 in FNPT, 7/16 in Hose Barb, Max. Inlet Pressure Range 0 to 30 psi, Purified Water Resistivity Greater Than 15 megaohm, Water Type Type III, Max. Output Flow 1 lpm, Voltage 100-240V AC, Inlet Water Temp. Range 1-40 Degrees C, Total Organic Carbons Less Than50 ppb, Bacteria Removal Less Than 5 CFU/mL, Particulate Removal 0.2um When Fitted with LC134 POU Filter, Application Tap-to-Type III, Includes 1/2 in FNPT Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.