Zoro Homepage

11 in X 11 in, Matte, ABS Plastic

  • Mfr # ELMDFT10S3273

  • Zoro # G315853664


product price: $2,706.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
ABS Plastic
Overall Width (In.)
11 in
Finish
Matte
Includes
Magnets, Insulation Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELMDFT10S3273
Zoro #
G315853664
UPC #
654367643273
Country of Origin
United States

Dimensions

Overall Width (In.)
11 in
Overall Height (In.)
11 in

Details

Color
White
Material
ABS Plastic
Finish
Matte
Includes
Magnets, Insulation Sheet

Description

The Elima-Draft Insulated Vent Covers for steel Vents are a simple yet highly effective solution designed to enhance your home's energy efficiency, improve comfort, and provide year-round protection for your HVAC system. Crafted with care and precision, these vent covers are an essential tool for anyone looking to reduce heating and cooling costs, manage airflow, and protect their home from drafts, dirt, and debris.


  • Easy to install – attaches magnetically to the metal vent
  • Save up to 10% or more annually on heating bills
  • Eliminates cold drafts and heat loss
  • No tools required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.