Zoro Homepage

13 in X 13 in, Matte, ABS Plastic

  • Mfr # ELMDFT13A3303

  • Zoro # G515853662


product price: $31.25
/ea

Key Features

Overall Width (In.)
13 in
Material
ABS Plastic
Color
White
Includes
Magnets, Insulation Sheet
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELMDFT13A3303
Zoro #
G515853662
UPC #
654367643303
Country of Origin
United States

Dimensions

Overall Width (In.)
13 in
Overall Height (In.)
13 in

Details

Material
ABS Plastic
Color
White
Includes
Magnets, Insulation Sheet
Finish
Matte

Description

The Elima-Draft Insulated Vent Covers for Aluminum Vents are a simple yet highly effective solution designed to enhance your home's energy efficiency, improve comfort, and provide year-round protection for your HVAC system. Crafted with care and precision, these vent covers are an essential tool for anyone looking to reduce heating and cooling costs, manage airflow, and protect their home from drafts, dirt, and debris.


  • Easy to install – attaches magnetically to the four steel screws on vent
  • Save up to 10% or more annually on heating bills
  • Eliminates cold drafts and heat loss
  • No tools required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.