
13 in X 13 in, Matte, ABS Plastic
Mfr # ELMDFTAIO4370
Zoro # G415853656
product price: $29.69
/eaKey Features
Includes
Magnets, Insulation Sheet
Overall Width (In.)
13 in
Finish
Matte
Material
ABS Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELMDFTAIO4370
Zoro #
G415853656
UPC #
704907294370
Country of Origin
United States
Dimensions
Overall Width (In.)
13 in
Overall Height (In.)
13 in
Details
Includes
Magnets, Insulation Sheet
Finish
Matte
Material
ABS Plastic
Color
White
Description
Our insulated magnetic covers create a barrier around ceiling and wall registers eliminating heat loss and cold drafts during the winter when your Central Air Conditioner is not in use. If you want to reduce energy costs and feel more comfortable then this product is for you.
- Easy to install – attaches magnetically to the four vent steel screws
- Save up to 10% or more annually on heating bills
- Easy adjustable magnets to reposition to fit desired vent size(s).
- Eliminates cold drafts and warm air
- No tools required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.