Zoro Homepage

24 in X 24 in, Matte, ABS Plastic

  • Mfr # ELMDFTCOM13MERV4394

  • Zoro # G215853658


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Includes
Magnets, MERV-13 Filter
Overall Width (In.)
24 in
Finish
Matte
Material
ABS Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELMDFTCOM13MERV4394
Zoro #
G215853658
UPC #
704907294394
Country of Origin
United States

Dimensions

Overall Width (In.)
24 in
Overall Height (In.)
24 in

Details

Includes
Magnets, MERV-13 Filter
Finish
Matte
Material
ABS Plastic
Color
White

Description

Our Commercial Filtration MERV-13 Cover provides a last line of defense against harmful particles coming through commercial diffusers. The cover attaches magnetically to drop-ceiling tracks or the diffuser itself if no tracks for ease of installation and filter changing. The cover is ideal for office spaces, medical settings, and commercial buildings alike It virtually eliminates harmful dust, pollen, and mold spores, viruses particles, etc.


  • Easy to install – attaches magnetically to diffuser or 1" grid system
  • Pleated filter is effective against the following contaminates: dust/lint, airborne mite debris, pollen, pet dander, mold spores, bacteria, allergens, virus carriers, odor, most smoke and smog. Ideal for hospitals, medical facilities, universities, and commercial office spaces
  • Comes with one Merv-13 filter (20" x 20" x 1" OD)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.