Zoro Homepage

24 in X 24 in, Matte, ABS Plastic

  • Mfr # ELMDFTCOM2DEF4226

  • Zoro # G115853659


product price: $70.85
/ea

Key Features

Color
White
Material
ABS Plastic
Finish
Matte
Includes
Magnets
Type
2-Way Airflow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELMDFTCOM2DEF4226
Zoro #
G115853659
UPC #
704907294226
Country of Origin
United States

Dimensions

Overall Width (In.)
24 in
Overall Height (In.)
24 in

Details

Color
White
Material
ABS Plastic
Finish
Matte
Includes
Magnets
Type
2-Way Airflow

Description

Maximize your homes heating and cooling efficiency with the Elima-Draft Air Deflector Vent Cover. This innovative, easy-to-install vent cover is designed to help redirect airflow where it's needed most, providing more consistent climate control while reducing energy waste. Whether you're trying to keep a room warmer in the winter or cooler in the summer, the Air Deflector Vent Cover ensures that conditioned air is distributed evenly throughout your space, enhancing comfort and saving you money on utility bills.


  • Easy to install – attaches magnetically, no tools required
  • Deflects air away from spaces that are too hot or too cold
  • Helps keep surrounding ceiling tiles clean
  • Improve employee comfort
  • Solid polystyrene plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.