Zoro Homepage

24 in X 24 in, Matte, ABS Plastic

  • Mfr # ELMDFTCOMFIL3464

  • Zoro # G615853661


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Color
White
Finish
Matte
Includes
Magnets, Filtarion sheet
Material
ABS Plastic
Overall Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELMDFTCOMFIL3464
Zoro #
G615853661
UPC #
654367543464
Country of Origin
United States

Dimensions

Overall Width (In.)
24 in
Overall Height (In.)
24 in

Details

Color
White
Finish
Matte
Includes
Magnets, Filtarion sheet
Material
ABS Plastic
For Use With
ELMDFTRFCOMFIL3488

Description

Our Commercial Allergen Relief Filtration Cover provides a last line of defense against harmful particles coming through commercial diffusers. The cover attaches magnetically to drop-ceiling tracks or the diffuser itself if no tracks for ease of installation and filter changing. The cover is ideal for office spaces, medical settings, restaurants, etc. in that, it reduces allergen and dust particles that your HVAC system may have missed.


  • Easy to install – attaches magnetically to the diffuser or the 1" grid system, no tools required
  • Filters out allergen and dust particles before circulated air reaches your office space. Dramatically reduces the amount of dust in a space. This is perfect for commercial office spaces, hospital, schools, etc.
  • Comes with one polyester filter
  • Fits most standard 24′′ x 24′′ commercial ceiling diffusers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.