Zoro Homepage

24 in X 24 in, Matte, ABS Plastic

  • Mfr # ELMDFTCOMWDC3297

  • Zoro # G015853650


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Overall Height (In.)
24 in
Includes
Magnets
Color
White
Overall Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELMDFTCOMWDC3297
Zoro #
G015853650
UPC #
654367643297
Country of Origin
United States

Dimensions

Overall Height (In.)
24 in
Overall Width (In.)
24 in

Details

Finish
Matte
Includes
Magnets
Color
White
Material
ABS Plastic

Description

This cover captures water leaking from ceiling tile and redirects it into a single collection bin. The cover attaches magnetically to drop-ceiling 1" grid systems for ease of installation. Cover comes with 10 ft. of 5/8" OD flexible hose and 1/2" ID connector. Helps protect work spaces, desks, and expensive office equipment until the leak is fixed. Great for offices, schools, medical buildings, and other commercial buildings.


  • Easy to install – attaches magnetically to 1" drop ceiling grid
  • Redirects water leakage into one container, not multiple separate containers
  • Reduce costly water damage
  • Solid polystyrene plastic construction
  • Comes with 10 ft. of 5/8′′ OD flexible hose and 1/2′′ ID connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.