Zoro Homepage

48 in X 6 in, Matte, ABS Plastic

  • Mfr # ELMDCOML2DF4332

  • Zoro # G715853660


product price: $63.55
/ea

Key Features

Type
2-Way Airflow
Includes
Magnets
Material
ABS Plastic
Overall Height (In.)
48 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELMDCOML2DF4332
Zoro #
G715853660
UPC #
704907294332
Country of Origin
United States

Dimensions

Overall Height (In.)
48 in
Overall Width (In.)
6 in

Details

Type
2-Way Airflow
Includes
Magnets
Material
ABS Plastic
Finish
Matte
Color
White

Description

Upgrade your homes air distribution system with the Elima-Draft Linear Air Deflector Diffuser Cover. This premium-quality air deflector is designed to provide optimal airflow control by efficiently redirecting air from linear diffusers, ensuring even and consistent air distribution across your living spaces. Whether you're looking to balance temperature variations, reduce drafts, or enhance comfort, the Linear Air Deflector Diffuser Cover is the perfect solution for managing airflow in commercial settings.
  • Easy to install – attaches magnetically to diffuser or 1" grid system, no tools required
  • Fits sizes from 2-3/4′′ wide up to and including 4-3/4′′ wide!
  • Redirects air away from spaces that are too hot or too cold
  • Improve employee comfort
  • Helps keep surrounding ceiling tiles clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.