Zoro Homepage

8 in X 14 in, Matte, ABS Plastic

  • Mfr # ELMDFTREC3402

  • Zoro # G915853651


product price: $27.99
/ea

Key Features

Overall Width (In.)
14 in
Includes
Magnets, Insulation Sheet
Color
White
Material
ABS Plastic
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELMDFTREC3402
Zoro #
G915853651
UPC #
654367643402
Country of Origin
United States

Dimensions

Overall Width (In.)
14 in
Overall Height (In.)
8 in

Details

Includes
Magnets, Insulation Sheet
Color
White
Material
ABS Plastic
Finish
Matte

Description

Our insulated magnetic covers create a barrier around ceiling and wall registers eliminating heat loss and cold drafts during the winter when your Central Air Conditioner is not in use. If you want to reduce energy costs and feel more comfortable then this product is for you.


  • Easy to install – attaches magnetically to the four steel screws on vent
  • Save up to 10% or more annually on heating bills
  • Eliminates cold drafts and heat loss
  • Fits over aluminum & steel vents alike (magnets attach to steel screws)
  • Re-direct airflow from room to room

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.