Zoro Homepage

Replacement Filters For Allergen Relief Filtration Covers, 3PK

  • Mfr # ELMDFTRFCOMFIL3488

  • Zoro # G515853655


product price: $20.99
/pk 3, $7.00/ea

Key Features

Color
White
Nominal Width
21.25 in
Frame or Header Material
Plastic, Polyester
Includes
Replacement Filtration
For Use With
ELMDFTCOMFIL3464
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELMDFTRFCOMFIL3488
Zoro #
G515853655
UPC #
654367643488
Country of Origin
United States

Dimensions

Nominal Width
21.25 in
Nominal Height
21.25 in

Details

Color
White
Frame or Header Material
Plastic, Polyester
Includes
Replacement Filtration
For Use With
ELMDFTCOMFIL3464

Description

Keep your home or workspace a breath of fresh air with the Replacement Filters for Allergen Relief Filtration Cover. These high-quality, precision-engineered filters are designed to seamlessly fit and work with your allergen relief filtration cover, providing continued protection against airborne allergens and pollutants. Ideal for individuals with sensitivities to dust, pet dander, pollen, mold spores, and other common allergens, these replacement filters ensure that your environment remains clean, comfortable, and healthy.


  • Replacement polyester Filters filter out dust, allergens, and mold – Dramatically reduces the amount of dust in a space. This is perfect for allergy sufferers in an office space
  • Filter size: 21.25 W x 21.25 L x 0.125-H
  • Improves Air Quality
  • Improve employee comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.