Zoro Homepage

Multicolor Four unit stand alone moonflower DJ Lighting system

  • Mfr # Electro 4 Pak II

  • Zoro # G116449554


product price: $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Electro 4 Pak II
Zoro #
G116449554
UPC #
817175010136
Country of Origin
China

Description

The Eliminator Lighting Electro 4 Pak II, is a 4 unit stand alone moonflower system that doesn't require strenuous work to get it up & running. The Electro 4 Pak II is an Easy to use Plug & Play System requiring only one power cable to power up the whole system. It comes w/16 lighting effect patterns that run sound actively, & w/the new revolution of LED technology you can run the Electro 4 Pak II all night long due to its LEDs lifetime of 100,000 hours & Low-heat output. So you can rest assure & enjoy the Electro 4 Pak II sharp beams, & easy to use controls w/an excellent lighting effect!* 224x multi Colored L.E.D.s total for System* 56x LEDs per Unit: 20x Red, 15x Green, 12x Blue, 9x White LEDs* 16x Built-in Sound Active Patterns* RGBW LEDs* 1x Power Cable & 3x Chain Link Cables* LEDs are rated at 100,000 hours* Beam Angle: 30 Degrees* Low Heat Emission* Stays on all night, no duty cycle* System Power Consumption: 30W* Multi-Voltage: AC 90V-240V / 50Hz-60Hz* Dimensions per unit:* 11-in x 9-in x 5.25-in in. / 279 x 229 x 133 mm* System Weight: 22 lb. / 10 kg.Specifications subject to

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.