Zoro Homepage

Versatile & Low Profile 60W LED Moving Head

  • Mfr # Motion 60 LED

  • Zoro # G516309205


product price: $1,099.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Motion 60 LED
Zoro #
G516309205
UPC #
817175010211
Country of Origin
China

Description

The Motion 60 LED from Eliminator Lighting is a compact yet versatile LED moving head powered by 1x 60W white LED. Being compact in size it makes it a more lightweight fixture for easy portability and ideal for a mobile DJ or entertainer. Whether you use it at a small club or large event the Motion 60 LED will not disappoint. The Motion 60 LED features 8 dichroic colors plus white, 7 gobos, gobo shake, strobe and rotation effects. Offers 2 DMX operating channel modes and linkable via 3-pin XLR connections on rear section of the unit. Features: 1x 60W white LED 8 Colors + White Yellow, Rose Pink, Green, Pink Carnation, Blue, Spring Yellow, Deep Straw and Pink 7 Gobos + Open 2 separate wheels for Color & Gobos 4 Modes: Auto/Stand Alone, Sound Active, Master/Slave and DMX Links multiple Motion 60 LEDs via 3-pin XLR connections onboard Digital sound sensitivity control 2x built-in light shows 2x DMX Channel modes: 8 channel & 13 Channel modes 4 button LED Menu for DMX Tri-Gobo Prism Effect Strobe Effect Pan: 540 Degrees/360 degrees - Tilt: 270 degrees Voltage: 230V/50Hz Power Consumption: 100W Dimensions: 10.75 x 8.85 x 15.75 in. / 275 x 225 x 400 mm Weight: 20 lb. / 9.0 kg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.