Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16W LED Under Cabinet Lights

  • Mfr # UCL3216WH

  • Zoro # G015762242


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCL3216WH
Zoro #
G015762242
UPC #
842814114333
Country of Origin
China

Description

The high performance LED has architectural form and versatility to make it an excellent choice for new construction or retrofit applications. Features -Energy-saving & super bright saving energy compared with traditional troffer -These leds are mercury-free so they don't contribute to harmful hazardous waste -The low profile dimmable unit is ETL damp listed Specifications - Color Temperature: 2700K 3000K & 4000K - Wattage: 16W - Hours: 35000 - Lumens: 1200 - Dimension: 0.94in H x 3.62in W x 32in L - Voltage: 120V - Weight: 2.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.