Zoro Homepage

6W LED Under Cabinet Lights

  • Mfr # UCL806WH

  • Zoro # G615762307


product price: $29.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCL806WH
Zoro #
G615762307
UPC #
842814114302
Country of Origin
China

Description

The high performance LED has architectural form and versatility to make it an excellent choice for new construction or retrofit applications. Features -Energy-saving & super bright saving energy compared with traditional troffer -These leds are mercury-free so they don't contribute to harmful hazardous waste -The low profile dimmable unit is ETL damp listed Specifications - Color Temperature: 2700K 3000K & 4000K - Wattage: 6W - Hours: 50000 - Lumens: 450 - Dimension: 0.94in H x 3.62in W x 8in L - Voltage: 100-120V - Weight: 0.66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.