Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backpack Responder Kit, Nylon Bag, 506 Components, 30 People Served

  • Mfr # FA140R-ADV-GR

  • Zoro # G616214362


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Documentation Included
First Aid Guide
Application
First Responder
Topical Medicinals Included
(10) Sting and Bite Wipes, (100) Iodine Wipes, (2) Eye/Skin Wash, (2) Lip Balm, (20) Alcohol Wipes, (27) BZK Antiseptic Wipes, (5) Burn Gel, 2 oz Hand Sanitizer, Blood Clotting Spray, Burn Spray
Oral and Inhalant Medicinals Included
(20) Ammonia Inhalants, (4) Oral Airways, (40) Pain Relievers
Includes Housing
Housing Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA140R-ADV-GR
Zoro #
G616214362
UPC #
-
Country of Origin
United States

Dimensions

Housing Width
13 1/2 in
Housing Height
19 in
Housing Depth
11 in

Details

Documentation Included
First Aid Guide
Application
First Responder
Topical Medicinals Included
(10) Sting and Bite Wipes, (100) Iodine Wipes, (2) Eye/Skin Wash, (2) Lip Balm, (20) Alcohol Wipes, (27) BZK Antiseptic Wipes, (5) Burn Gel, 2 oz Hand Sanitizer, Blood Clotting Spray, Burn Spray
Oral and Inhalant Medicinals Included
(20) Ammonia Inhalants, (4) Oral Airways, (40) Pain Relievers
Includes Housing
Housing Included
Standards
Non ANSI Compliant
Housing Material
Nylon
Adhesive Bandages Included
(100) 1 in x 3 in Bandage Strips, (20) Knuckle Bandages, (4) BleedStop Bandages
Includes Medication
Medication Included
ANSI Class
Not ANSI Compliant
PPE and Disposal Equipment Included
(5) Pairs Nitrile Gloves
Number of Components
506
Item
Backpack Responder Kit
Tools Included
(2) Curved Hemostats, (2) EMT Shears, (2) Straight Hemostats, (3) 1 in Tape, (5) Suture Sets, (5) Tongue Depressors, (6) Safety Pins, (6) Scalpel Blades, LED Pen Light, Scalpel Handle #3, Skin Probe, Stainless Steel Tweezers, Stethoscope
ANSI Standard Met
Not ANSI Compliant
Number of People Served
30
Latex Content
Contains Latex
Water Resistance
Water Resistant
Wound Dressings Included
(10) 2 in x 2 in Gauze Pads, (2) 4 in Trauma Dressings, (2) 4 in x 4.1 yd Conforming Gauze Rolls, (2) 6 in Trauma Dressings, (2) Multi-Trauma Dressings, (3) 6 in Elastic Bandages, (3) QuikClot Advanced Clotting Gauze Pads, (3) Triangular Bandages, (5) 4 in x 4 in Sterile Gauze Pads, (6) 2 in Elastic Bandages
Number of Pockets
16
Miscellaneous Kit Contents Included
(10) Sting and Bite Wipes, (100) Iodine Wipes, (20) Alcohol Wipes, (27) BZK Antiseptic Wipes
Housing Color
Red
Unitized
Bulk
Housing Type
Bag
Product Type
Backpack Responder Kit
ANSI Type
Not ANSI Compliant

Description

Backpack Responder Kit, Product Type Backpack Responder Kit, Application First Responder, Number of People Served 30, Number of Components 506, Number of Pockets 16, Adhesive Bandages Included (100) 1 in x 3 in Bandage Strips, (20) Knuckle Bandages, (4) BleedStop Bandages, Documentation Included First Aid Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.